U-POWER RL20086 EMOTION ESD S1P SRC D'BLUE LOWSHOE EU39 UK6
Safety Shoes
See technical informationSee documentsReferences
U-Power:RL20086 39
Rubix:244A4835
Manufacturer :0RL20086 39
EAN:8033546348482





Documents
Product details : U-POWER RL20086 EMOTION ESD S1P SRC D'BLUE LOWSHOE EU39 UK6
Safety shoes low, light and comfortable u power of the Red Lion line, with ultra-breathable soft perforated suede leather, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy, S1P SRC ESD sole
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 92.31 excl. VAT
/ Each
£ 110.77 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39