References
Jalas:3468A-36
Rubix:45011849
EAN:6408487413964



Product details : JALAS 3468A LIGHT SPORT LOW CUT SHOE S3L FO EU36 UK3
A low cut, sporty and lightweight safety shoe with highest (S3) protection and excellent comfort. The split leather and functional textile upper supports and protects your feet in comfort for days on the job. An oil-resistant PU outer sole provides excellent grip in the slip, and JALAS® aluminium toe cap, plasma-treated textile puncture protection and double impact protection zones in Ergothan® mean safer feet all round.
Strengths
ProNose toe reinforcement, Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 136.52 excl. VAT
/ Each
£ 163.82 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
