B0636WHR41 BOB S3 ESD SRC WHITE SHOE SHIZE 41/7


PORTWEST B0636 BOB S3 ESD SRC WHITE SHOE

References
base protection:B0636-41
rubix:245A9435
ean:8057741715146
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightLow
ColourWhite
See all Specifications

Product details : B0636WHR41 BOB S3 ESD SRC WHITE SHOE SHIZE 41/7


Low safety shoe.
Lining: SmellStop 100% antibacterial.
Upper: Water-repellent microfiber.
Insert: Fresh'n Flex + Dry'n Air sole.
Toe: SlimCap.
Type: Moccasin.
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin.

Strengths

Patents and More: Dry'n Air, Tpu-Skin, SlimCap

Technical specifications


Attributes
EU shoe size41
Collar heightLow
ColourWhite
Main materialMicrofiber
Metal freeYes
Type of solesTPU
Security CategoryS2
Weight540 g
Non-magneticYes
No laces/slip-onYes
MaterialWater-repellent microfiber
Liner materialSmell Stop
Show UNSPSC/ECL@SS
£ 82.71 excl. VAT
/ Each
£ 99.25 incl. VAT
  • Usually arrives within 14 working days