BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC SHOES COOL GREY EU37 UK4.5
I-ROBOX BLUE
See technical informationReferences
Base Protection:CA-B1208-0WB 37
Rubix:389A0942
Manufacturer :CA-B1208-0WB 37
EAN:8050262509607

Product details : BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC SHOES COOL GREY EU37 UK4.5
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | textile |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Secondary colour | blue |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
