JALAS 5342 SPOC LOW CUT SHOE BLACK O2 A E FO SRC EU45 UK10.5
Low shoes 5342 JALAS®
See technical informationReferences
Jalas:5342-45
Rubix:271A4140
EAN:6408487507595

Product details : JALAS 5342 SPOC LOW CUT SHOE BLACK O2 A E FO SRC EU45 UK10.5
A comfortable, certified and good-looking occupational shoe for many different jobs in different industries. Shock-absorbing soles in multiple layers provide personal protection. Upper material in full-grain leather. The sock-like construction improves comfort. The shoe is ESD-certified for extra protection of sensitive electronic equipment. Tested and approved for slip resistance. Unisex model.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Water repellent leather, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Electronics work, Security- and police work, Cleaning, Hotel- and restaurant work, Healthcare, Care work, Service work, Office work
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 129.34 excl. VAT
/ Each
£ 155.21 incl. VAT
- Usually arrives within 14 working days
