U-POWER RI21074 LISBONA ESD S3 CI SRC BLACK LOWSHOE EU42 UK8
U POWER RI21074 MODEL LISBONA
See technical informationSee documentsReferences
U-Power:RI21074-42
Rubix:242A7447
Manufacturer :RI21074-8



Documents
Product details : U-POWER RI21074 LISBONA ESD S3 CI SRC BLACK LOWSHOE EU42 UK8
Light and comfortable safety shoes U-Power of the Red Industry range, with High abrasion resistant PUTEK® PLUS upper, water resistant and breathable, composite toecap.PU compact Antislip, antistatic and oil resistant. Antifatigue WOW2 footbed. S3 CI SRC ESD sole.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | putek |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- In stock: Next day delivery
EU shoe size
42