References
Jalas:3110-39
Rubix:271A3990
EAN:6408487431258



Product details : JALAS 3110 LIGHT GRIP LOW CUT SHOE S2 HRO FO EU39 UK6
Safety shoe, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material split leather, Textile
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Water repellent
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 132.37 excl. VAT
/ Each
£ 158.84 incl. VAT
- Usually arrives within 14 working days
EU shoe size
39
