References
Jalas:5668-37
Rubix:257A4404
EAN:6408487542831

Product details : JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU37 UK4
Ventilated, sporty, and comfortable safety shoe with green details and advanced shock absorption with PORON XRD, BOA® Fit System, protective toe cap and flexible nail penetration insert made of textile material. The well proven outsole has a very effective grip pattern and is made of a special nitrile rubber for high durability.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Ventilating insole, BOA® Fit System, ESD, Ergonomically shaped, Soft, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Breathable
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 99.24 excl. VAT
/ Each
£ 119.09 incl. VAT
- In stock: Next day delivery
EU shoe size
37
