GISS 899204 VERDEA LOW SHOE S3L SR FO ESD BLACK/ORANGE 44/10
VERDEA
See technical informationSee documentsReferences
GISS:899204
Rubix:413A7497
EAN:3660338528392






Documents
Product details : GISS 899204 VERDEA LOW SHOE S3L SR FO ESD BLACK/ORANGE 44/10
VERDEA shoes combine safety with environmental commitment, featuring a recycled polyester upper that is more sustainable and durable.
Their dual-density PU sole provides effective cushioning, optimal stability, and resistance to hydrocarbons for long-lasting comfort.
The breathable, quick-drying HighDry lining ensures a dry and pleasant environment even during long working days.
Metal-free and equipped with ESD protection, they guarantee safety and comfort across various environments, while meeting the requirements of the EN 20345:2022 standard.
Their dual-density PU sole provides effective cushioning, optimal stability, and resistance to hydrocarbons for long-lasting comfort.
The breathable, quick-drying HighDry lining ensures a dry and pleasant environment even during long working days.
Metal-free and equipped with ESD protection, they guarantee safety and comfort across various environments, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Ultra-light and comfortable
High breathability
Cushioning insole
High breathability
Cushioning insole
Applications
Dry environments and activities in transport, logistics, services, construction, automotive, and handling
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyester |
| ESD | yes |
| Security Category | s3l sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 52.74 excl. VAT
/ Each
£ 63.29 incl. VAT
- In stock: Next day delivery
EU shoe size
44
