Uvex 85448 One Low S2 SRC
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
Main material | microvelour |
Water proof | yes |
Metal free | yes |
Type of soles | non-slip |
Metatarsal protection | yes |
Security Category | s2 |
Slip resistance | yes |
Type of closure | lace up |
Material | distance mesh (lining);microvelour (upper);dual density polyurethane (pu) (sole) |
Liner material | distance mesh |
Secondary colour | yellow |
In stock: Next day delivery