JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU34 UK1.5
Low shoes 9995 JALAS®
See technical informationReferences
Jalas:9995-34
Rubix:386A2380
EAN:6408487554599

Product details : JALAS 9995 EXALTER LOW CUT SHOE S3S SC HRO FO EU34 UK1.5
Exalter’s new generation is upgraded with several recycled and bio-based materials without compromising the superior combination of durability, comfort, and lightness that users have relied on for years.
Bio-based microfiber water repellent upper keeps the feet dry. BOA® Fit System (from recycled material) on the side eliminates pressure points. Aluminum toe cap and recycled metal-free nail protection insert with high-grip Vibram® recycled nitrile rubber outsole.
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Water repellent, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Applications
Agricultural work, Assembly, Building and construction, Carpentry, Concrete work, Construction, Engineering, Fine assembly, Fishing industry work, Forest work, Gardening, Inspection work, Installation work, Machine driving, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Transport work, Warehouse work, Wood industry work
Technical specifications
Attributes
| EU shoe size | 34 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 183.57 excl. VAT
/ Each
£ 220.28 incl. VAT
- Usually arrives within 14 working days
EU shoe size
34
