ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK8 EU42
ROCK FALL RF108 FLY SAFETY TRAINER
See technical informationReferences
Rock Fall:FLY-42
Rubix:241A3798
Manufacturer :RF108-42
EAN:5060718092440




Product details : ROCKFALL RF108 FLY LIGHTWEIGHT SAFETY TRAINER UK8 EU42
The RF108 Fly is a breathtakingly lightweight and highly appealing groundbreaking safety trainer that has been designed to be sustainable to its core. It features recycled plastic bottle upper textiles, lining and lace materials providing outstanding comfort along with breathability and water repellent properties, water often runs off!It has a 100% non metallic construction, including a fibreglass toecap and composite midsole.Fly is an ideal choice for contracts due the vast, UK 3-13 size range, vegan friendly materials and sleek sports styling enabling it to be ‘the one for everyone’.The outsole complex is a dual density EVA nitrile rubber outsole which gives abrasion resistance whilst providing exceptional shock absorption and weight reduction.All day comfort comes from an Activ-Step® PU anti-fatigue comfort footbed.
Strengths
Airports, Logistics and Freight, Automotive, Facility Management
Applications
Airports, Logistics and Freight, Automotive, Facility Management
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 58.44 excl. VAT
/ Each
£ 70.13 incl. VAT
- In stock: Next day delivery
EU shoe size
42
