JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU45 UK10.5
Boots/Ankle boots 1718 JALAS®
See technical informationSee documentsReferences
Jalas:1718-45
Rubix:218A2921
EAN:6408487501760




Documents
Product details : JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU45 UK10.5
A soft, light and ergonomic mid-cut safety boot with BOA® Fit System and highest (S3) level protection. The PU-coated and split leather upper offer water repellent properties and great fit for long days on your feet. An oil-resistant RPU outer sole gives enhanced grip and the ventilated inner sole keeps feet cool. Features our JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD®.
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Quick-tie, Stabilizator, Pull loops, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 176.34 excl. VAT
/ Each
£ 211.61 incl. VAT
- In stock: Next day delivery
EU shoe size
45
