U-POWER MG20064-42 BERLIN S3 SRC BLK LOWSHOE SIZE 42/8


Low shoes BERLIN S3 SRC

References
u-power:MG20064-42
rubix:245A6765
ean:8033546509166
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : U-POWER MG20064-42 BERLIN S3 SRC BLK LOWSHOE SIZE 42/8


Elegant, classic safety footwear
comfortable and suitable for formal use
from the U-Power U-Manager line
with soft, full-grain leather uppers
anti-perforation.
PU / PU sole.
S3 SRC.

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
  • Sold out