V12 VC100 DIPLOMAT BLACK S1 BROGUE SHOE UK12 EU47


Diplomat Black S1 Brogue Shoe

References
v12 footwear:VC100-12
rubix:4503673
ean:5055327301007
brand logo
brand logo
Technical specifications
EU shoe size47
ColourBlack
Main materialLeather
See all Specifications

Product details : V12 VC100 DIPLOMAT BLACK S1 BROGUE SHOE UK12 EU47


A classic leather brogue that’s beautifully crafted and made with a leather lining for comfort and breathability. What makes this design even more unique is the fact that it includes a toecap, matching style and safety
Lining : Moisture absorbing

Technical specifications


Attributes
EU shoe size47
ColourBlack
Main materialLeather
Type of solesMidsole
Weight583 g
MaterialLeather (Upper)-Rubber (Sole)-Leather (Lining)
Show UNSPSC/ECL@SS
£ 93.45 excl. VAT
/ Each
£ 112.14 incl. VAT
  • Sold out