Low Shoes
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Water proof | Yes |
Type of soles | Rubber |
Material | Nitrile Rubber (Outsole);Pu-Coated Leather;Textile (Upper);Fx2 Supreme (Insole) |
Secondary colour | Grey |
Usually arrives within 14 working days