Low Speed Cylinder
Type | Low Speed Cylinder |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 100 mm |
Logistic Weight | 4256 g |
---|---|
Type | Low Speed Cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 100 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 21 ) days