References
SMC:CDQ2XB40-30D
Rubix:108A6304
Manufacturer :CDQ2XB40-30D

Technical specifications
| Type | low speed cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDQ2XB40-30D MICROSPEED CYLINDER
Low friction characteristics are improved with the use of the CQ2X low speed cylinder series. Minimum operating pressure is cut in half, compared to previous series, while achieving stable thrust. All micro speed cylinders have the same dimensions as the standard cylinders.
Strengths
•CQ2, low friction type
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 442 g |
|---|---|
| Type | low speed cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 124.51 excl. VAT
/ Each
£ 149.41 incl. VAT
- Delivery usually within ( 34 ) days