FESTO 31774 RIGHT ANGLE CLEVIS FOOT LQG-125


LQG-32 Transverse clevis foot mounting

References
festo:LQG-125
rubix:117A1072
manufacturer :31774
ean:4052568114565
LQG-125 Right angle clevis foot
brand logo
Technical specifications
Typetransverse clevis foot mounting
See all Specifications

Product details : FESTO 31774 RIGHT ANGLE CLEVIS FOOT LQG-125


Right angle clevis foot LQG-125 For rod eye SGS. Size=125, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=3774 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight3750 g
Typetransverse clevis foot mounting
Show UNSPSC/ECL@SS
£ 246.90 excl. VAT
/ Each
£ 296.28 incl. VAT
  • Delivery usually within ( 2 ) days