FESTO 162587 PRESSURE REGULATOR LR-3/4-D-7-MIDI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-3/4-D-7-MIDI
Rubix:123A6674
Manufacturer :162587
EAN:4052568072193

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162587 PRESSURE REGULATOR LR-3/4-D-7-MIDI
Pressure regulator LR-3/4-D-7-MIDI Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x90x70 mm |
|---|---|
| Logistic Weight | 1024 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 190.56 excl. VAT
/ Each
£ 228.67 incl. VAT
- Delivery date on request
Contact a branch