Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3010-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3010-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3010-ILF4N3
rubix:
393A2386
manufacturer :
ITV3010-ILF4N3
Technical specifications
Min. service pressure
0.01
bar
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3010-ILF4N3 ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Min. service pressure
0.01
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
675.82
excl. VAT
/
Each
£
810.98
incl. VAT
Usually arrives within 14 working days
Select variants (107)
Add to cart
Check our products from related categories
AVENTICS 0821300304
SMC IRV20-C08G VACUUM REGULATOR
FESTO 8099205 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-BAR-B
FESTO 8175354 PRESSURE REGULATOR MS6-LR-1/2-D6-AG-BAR-F1&
FESTO 8086008 PRESSURE REGULATOR
SMC ITV3010-31F4N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV2010-33F3N3 ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412014627
FESTO 571295 PROPORTIONAL-PRESSURE REGULATOR
FESTO 2416371 PRECISION PRESSURE REGULATOR LRP-1/8-6
FESTO 161407 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/2-B
SMC ITV2050-34F3N ELECTRO-PNEUMATIC REGULATOR
FESTO 164316 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-2,5-420-B
SMC ITV2030-03F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV2050-31F2BN3-X224