FESTO 192303 PRESSURE REGULATOR LR-3/8-D-7-I-MINI


LR Pressure regulating valve

References
festo:LR-3/8-D-7-I-MINI
rubix:131A9818
manufacturer :192303
ean:4052568079321
LR-3/8-D-7-I-MINI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 192303 PRESSURE REGULATOR LR-3/8-D-7-I-MINI


Pressure regulator LR-3/8-D-7-I-MINI With increased return exhaust, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x40x80 mm
Logistic Weight449 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 89.37 excl. VAT
/ Each
£ 107.24 incl. VAT
  • Delivery usually within ( 11 ) days