FESTO 558346 PROPORTIONAL-PRESSURE REGULATOR

Pressure regulator

See technical informationSee documents

References

Festo:VPPM-6L-L-1-G18-0L6H-V1N-C1
Rubix:392A3887
Manufacturer :558346
EAN:4052568205263
VPPM-6L-L-1-G18-0L6H-V1N-C1 Proportional pressure regulator

Technical specifications

Min. service pressure 0 bar
Max. service pressure6 bar
See all Specifications

Documents

Product details : FESTO 558346 PROPORTIONAL-PRESSURE REGULATOR


Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1N-C1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-6L-L-1-G18-0L6H-V1N-C1 558346

Technical specifications


Attributes
Logistic Weight881,6 g
Min. service pressure 0 bar
Max. service pressure6 bar
£ 588.56 excl. VAT
/ Each
£ 706.27 incl. VAT
  • Delivery usually within ( 6 ) days