FESTO 162605 PRESSURE REGULATOR LR-1-D-7-O-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1-D-7-O-MAXI
Rubix:123A7985
Manufacturer :162605
EAN:4052568131609

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 162605 PRESSURE REGULATOR LR-1-D-7-O-MAXI
Pressure regulator LR-1-D-7-O-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistic Weight | 1313,4 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 298.01 excl. VAT
/ Each
£ 357.61 incl. VAT
- Delivery usually within ( 8 ) days