FESTO 197535 PRESSURE REGULATOR LRB-D-O-MINI
LRB Pressure regulating valve
See technical informationSee documentsReferences
Festo:LRB-D-O-MINI
Rubix:124A7145
Manufacturer :197535
EAN:4052568082413

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 197535 PRESSURE REGULATOR LRB-D-O-MINI
Pressure regulator LRB-D-O-MINI Without Threaded Connection plates, for block Mounting, without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x45x55 mm |
|---|---|
| Logistic Weight | 286,45 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 109.11 excl. VAT
/ Each
£ 130.93 incl. VAT
- Delivery usually within ( 8 ) days