FESTO 159627 PRESSURE REGULATOR LR-1-D-MAXI
LR Pressure regulating valve
See technical informationSee documentsReferences
Festo:LR-1-D-MAXI
Rubix:124A3322
Manufacturer :159627
EAN:4052568011871

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 159627 PRESSURE REGULATOR LR-1-D-MAXI
Pressure regulator LR-1-D-MAXI Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=Piloted piston regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x190x90 mm |
|---|---|
| Logistic Weight | 1448,4 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 389.66 excl. VAT
/ Each
£ 467.59 incl. VAT
- In stock: Next day delivery