FESTO 194633 PRESSURE REGULATOR LRS-1/4-D-7-O-I-MIDI


LRS pressure regulating valve

References
festo:LRS-1/4-D-7-O-I-MIDI
rubix:123A6803
manufacturer :194633
ean:4052568153700
LRS-1/4-D-7-O-I-MIDI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194633 PRESSURE REGULATOR LRS-1/4-D-7-O-I-MIDI


Pressure regulator LRS-1/4-D-7-O-I-MIDI With increased return flow, with lockable regulator head, working pressure up to 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight1241 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 266.00 excl. VAT
/ Each
£ 319.20 incl. VAT
  • Delivery usually within ( 11 ) days