FESTO 194629 PRESSURE REGULATOR LRS-1/4-D-O-I-MIDI


LRS pressure regulating valve

References
festo:LRS-1/4-D-O-I-MIDI
rubix:123A7740
manufacturer :194629
ean:4052568153663
LRS-1/4-D-O-I-MIDI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 194629 PRESSURE REGULATOR LRS-1/4-D-O-I-MIDI


Pressure regulator LRS-1/4-D-O-I-MIDI With increased return flow, with lockable regulator head, working pressure up to 12 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight1253 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 257.28 excl. VAT
/ Each
£ 308.74 incl. VAT
  • Delivery usually within ( 11 ) days