FESTO 194612 PRESSURE REGULATOR LRS-1/4-D-O-MINI
LRS pressure regulating valve
See technical informationSee documentsReferences
Festo:LRS-1/4-D-O-MINI
Rubix:123A7596
Manufacturer :194612
EAN:4052568153519

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194612 PRESSURE REGULATOR LRS-1/4-D-O-MINI
Pressure regulator LRS-1/4-D-O-MINI With lockable regulator head, working pressure up to 12 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistic Weight | 501,5 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 343.23 excl. VAT
/ Each
£ 411.88 incl. VAT
- Delivery date on request
Contact a branch