FESTO 161162 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-10-010-B


MPPE Proportional pressure regulator valve

References
festo:MPPE-3-1/8-10-010-B
rubix:80394204
manufacturer :161162
ean:4052568128371
MPPE-3-1/8-10-010-B Proportional pressure regulator
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 161162 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/8-10-010-B


Proportional pressure regulator MPPE-3-1/8-10-010-B Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Logistics dimensions (L x W x H)158x52x71 mm
Logistic Weight718 g
Min. service pressure 0 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 1,282.00 excl. VAT
/ Each
£ 1,538.40 incl. VAT
  • Usually arrives within 14 working days