References
Superseded Ref:832722
GISS Cutline:867419
Rubix:867419
EAN:3660338214080
Documents
Product details : CUTLINE LTGC 3-26 PARTING BLADE 867419
Ltgc parting blade
Technical specifications
Attributes
| Blade height | 26 mm |
|---|---|
| Length | 110 mm |
| Blade thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 83.40 excl. VAT
/ Each
£ 100.08 incl. VAT
- Usually arrives within 14 working days

