References
SNR:LUBERREADY60FOOD
Rubix:394A8846
EAN:3413521328992

Documents
Product details : SNR LUBERREADY60FOOD GREASER
READY BOOSTER is suitable for a variety of applications, particularly harsh environments that can cause the corrosion of electronic systems or industrial sectors demanding high standards of cleanliness and hygiene. The grease is pressurised by an inert gas generated by an electrochemical reaction.
Applications
Bearings;Open Gears;Chains;Ball Screws;Linear Guide Bars
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x85 mm |
|---|---|
| Logistic Weight | 145 g |
| Type | luber ready booster |
| Outer diameter | 58 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Delivery usually within ( 3 ) days
