References
SMC:AL30-F03-1
Rubix:123A4491
Manufacturer :AL30-F03-1

Technical specifications
| Material | metal bowl with gauge |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 7000 l/min |
Product details : SMC AL30-F03-1 LUBRICATOR
The AL Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when under pressure. The modular design of the AL series allows it to be connected to other SMC air handling units.
AL30-60, AL Lubricator with Tank
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Material | metal bowl with gauge |
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 7000 l/min |
Show UNSPSC/ECL@SS
£ 183.98 excl. VAT
/ Each
£ 220.78 incl. VAT
- Delivery usually within ( 34 ) days