CAMOZZI MC238-L00 3/8 LUBRICATOR


Lubricator

References
camozzi:MC238-L00
rubix:233A8296
brand logo
brand logo
Technical specifications
MaterialZama;NBR;Technopolymer
Threading diameter (inch)3/8 ''
See all Specifications

Product details : CAMOZZI MC238-L00 3/8 LUBRICATOR


Technical specifications


Attributes
MaterialZama;NBR;Technopolymer
Threading diameter (inch)3/8 ''
Min. service pressure 0 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 69.27 excl. VAT
/ Each
£ 83.12 incl. VAT
  • Usually arrives within 14 working days