Filter Regulator AW-A series
Material | polycarbonate bowl |
---|---|
Threading diameter (inch) | g1/4 '' |
Volume flow rate | 15 l/min |
Logistics dimensions (L x W x H) | 50x115x40 mm |
---|---|
Logistic Weight | 200 g |
Material | polycarbonate bowl |
Threading diameter (inch) | g1/4 '' |
Volume flow rate | 15 l/min |
Delivery usually within ( 15 ) days