References
Helly Hansen:74240_990-S
Rubix:242A6233
Manufacturer :74240_990-S
EAN:7040056308623

Product details : HELLYHAN 74240_990-S WOMENS LUNA SOFTS JACKET BLACK S
Designed & tested by women, the Luna softshell jacket is a versatile piece with female fit that will keep the wearer comfortable throughout the working day.
Softshell fabric with membrane & DWR • No shoulder seams • High collar for comfort • Brushed fleece inside collar • YKK® front zipper with chin protector • Hand pockets with YKK® zipper • Hand pockets with brushed lining • Inside stash pockets • Articulated sleeves for optimal mobility • Adjustable cuffs • Adjustable hem with elastic drawcord inside hand pocket • Extended back for improved comfort
Softshell fabric with membrane & DWR • No shoulder seams • High collar for comfort • Brushed fleece inside collar • YKK® front zipper with chin protector • Hand pockets with YKK® zipper • Hand pockets with brushed lining • Inside stash pockets • Articulated sleeves for optimal mobility • Adjustable cuffs • Adjustable hem with elastic drawcord inside hand pocket • Extended back for improved comfort
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester / 6% elastane |
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
- Usually arrives within 14 working days
