References
Mascot:00516-620-01-3XL
Rubix:80360761
EAN:5708628161077

Product details : MASCOT 00516 ALASKA PILOT JACKET NAVY 3XL
BEARNYLON® is a water-repellent and extremely durable material. Pile lining in the body and quilt lining in sleeves. D-ring for keys or ID cards. Two inner pockets, one with zip. Ribbed waist and cuffs.
Technical specifications
Attributes
| Logistic Weight | 1520 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 83.55 excl. VAT
/ Each
£ 100.26 incl. VAT
- Usually arrives within 14 working days
