M(D)WB, Cylinder with Lock, Double Acting, Single Rod
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Double Acting Cylinder |
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Double Acting Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 280 mm |
Usually arrives within 14 working days