M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

See technical information

References

BIL Castors & Wheels:STM16X200
Rubix:377A4085
brand logo

Technical specifications

Typem16 x 200mm threaded stainless stem fitted to a 12mm bol

Product details : M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL


M16 X 200mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor

Technical specifications


Attributes
Typem16 x 200mm threaded stainless stem fitted to a 12mm bol
£ 43.17 excl. VAT
/ Each
£ 51.80 incl. VAT
  • Usually arrives within 14 working days