M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

See technical information

References

BIL Castors & Wheels:STM24X100
Rubix:377A4089
brand logo

Technical specifications

Typem24 x 100mm threaded stainless stem fitted to a 12mm bol

Product details : M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL


M24 X 100mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor

Technical specifications


Attributes
Typem24 x 100mm threaded stainless stem fitted to a 12mm bol
£ 60.86 excl. VAT
/ Each
£ 73.03 incl. VAT
  • Usually arrives within 14 working days