M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

See technical information

References

BIL Castors & Wheels:STM20X200
Rubix:377A4088
brand logo

Technical specifications

Typem20 x 200mm threaded stainless stem fitted to a 12mm bol

Product details : M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL


M20 X 200mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor

Technical specifications


Attributes
Typem20 x 200mm threaded stainless stem fitted to a 12mm bol
£ 81.48 excl. VAT
/ Each
£ 97.78 incl. VAT
  • Usually arrives within 14 working days