M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

See technical information

References

BIL Castors & Wheels:STM20X100
Rubix:377A4086
brand logo

Technical specifications

Typem20 x 100mm threaded stainless stem fitted to a 12mm bol

Product details : M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL


M20 X 100mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor

Technical specifications


Attributes
Typem20 x 100mm threaded stainless stem fitted to a 12mm bol
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
  • Usually arrives within 14 working days