Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheels and casters - Accessory / Spare part
M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
References
bil castors & wheels:
STM16X100
rubix:
377A4083
Product details
Technical specifications
Product details : M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 100mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.97
excl. VAT
/
Each
£
46.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M24 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
SEALEY SCW250SPEM THERMOPLASTIC SWIVEL CASTOR WHEEL 50MM TRADE
M20 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 145MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
BLICKLE 595678 LH-GTH100K-3-FI PRESSED STEEL SWIVEL CASTOR
BLICKLE 754976 L-POTH 250K-3-ST
NYLON SWIVEL PLATE 300MM 3000KG
BLICKLE 755321 DSPK75K TWIN FLANGED WHEEL
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA