Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Wheels and casters - Accessory / Spare part
SEALEY SCW250SPEM THERMOPLASTIC SWIVEL CASTOR WHEEL 50MM TRADE
SEALEY SCW250SPEM THERMOPLASTIC SWIVEL CASTOR WHEEL 50MM TRADE
SCW250SPEM 50MM CASTOR WHEEL WITH SWIVEL PLATE
References
sealey:
SCW250SPEM
rubix:
383A6310
manufacturer :
SCW250SPEM
ean:
5054630025006
Product details
Technical specifications
Product details : SEALEY SCW250SPEM THERMOPLASTIC SWIVEL CASTOR WHEEL 50MM TRADE
• Medium-duty swivel castor. • Thermoplastic wheel with polypropylene core. • Load capacity: 40kg. • Tread width: 20mm. • Model No. SCW250SPEM
Strengths
50mm Castor Wheel with Swivel Plate
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
M16 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 145MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M24 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M24 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M16 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M20 X 100MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M20 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
M20 X 200MM THREADED STAINLESS STEM FITTED TO A 12MM BOL
BLICKLE WHEEL VE125/12R
Braked Swivel Castor. Single Hole Fixing. 125mm Nylon Wheel
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE GTHN 202/35H7 GTHN-202-35H7 WHEEL
BLICKLE-LK-POEV-100R-1 CASTOR
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE 266510 HEAVY DUTY WHEEL WITH CAST IRON CENTER