M24 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

M24 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL

See technical information
References
BIL Castors & Wheels:STM24X150
Rubix:377A4090
brand logo
Technical specifications
Typem24 x 150mm threaded stainless stem fitted to a 12mm bol

Product details : M24 X 150MM THREADED STAINLESS STEM FITTED TO A 12MM BOL


M24 X 150mm Threaded Stainless Steel Adjusting Unit
Suitable For 12mm Single Bolt Hole Castor

Technical specifications


Attributes
Typem24 x 150mm threaded stainless stem fitted to a 12mm bol
Show UNSPSC/ECL@SS
£ 77.38 excl. VAT
/ Each
£ 92.86 incl. VAT
  • Usually arrives within 14 working days