PORTWEST FC57BKR41 COMPOSITE AIR BOOT BLACK SIZE 41/7


Portwest Compositelite All Weather Boot S3 WR - FC57

References
portwest:FC57BKR41
rubix:2589443
ean:5036108250998
brand logo
brand logo
Technical specifications
EU shoe size41

Product details : PORTWEST FC57BKR41 COMPOSITE AIR BOOT BLACK SIZE 41/7


This outstanding non-metallic boot offers superb lightweight protection for your feet even in wet conditions with a waterproof and breathable lining. Dual density PU/TPU hardwearing outsole with shock absorbing seat region, antistatic and slip resistant properties. Protective scuff cap extends longevity of the boot.
Composite toecap for added protection. Lightweight Composite PU cushioned midsole. 100% Waterproof membrane. Heat resistant outsole - 120°C. Protective TPU scuff cap for high impact.
Standard : EN20345 S3 WR

Technical specifications


Attributes
EU shoe size41
Show UNSPSC/ECL@SS
£ 72.84 excl. VAT
/ Each
£ 87.41 incl. VAT
  • Usually arrives within 14 working days