MACCROSSROAD 3.0 S3 LOW
EU shoe size | 40 |
---|---|
Collar height | low |
Colour | black |
Main material | rubber |
ESD | no |
Water proof | no |
Metal free | no |
Type of soles | ci / hi / hro |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | rubber |
Secondary colour | green |
Usually arrives within 14 working days