Shoe
EU shoe size | 37 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 37 |
---|---|
Collar height | Low |
Colour | White |
Main material | Microfiber |
Type of soles | FX2 Pro |
Non-magnetic | Yes |
Material | Microfiber (Upper);Polyester, Polyamide (Lining);Plastic Shank, PU (Sole) |
Liner material | Polyester;Polyamide |
Usually arrives within 14 working days