Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B10111.0 REAMER 11.00 MM 5986630
DORMER B10111.0 REAMER 11.00 MM 5986630
HSS machine drill Dormer
References
dormer:
B10111.0
rubix:
025540
ean:
7320760181720
Technical specifications
Nominal diameter (metric)
11
mm
Total length
151
mm
Length of cut
71
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B10111.0 REAMER 11.00 MM 5986630
Technical specifications
Attributes
Nominal diameter (metric)
11
mm
Total length
151
mm
Length of cut
71
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.90
excl. VAT
/
Each
£
56.28
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
DOR HSCO REAMER 6.8
DOR HSCO REAMER 8.3
TITEX F1352HUN-6 REAMING TOOLS HSS/-CO 5072680
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294
TITEX F1352HUN-8.33 REAMING TOOLS HSS/-CO 5072913
TITEX F1352HUN-5.19 REAMING TOOLS HSS/-CO 5072561
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
DOR HSCO REAMER 8.1
TITEX F1352HUN-4.15 REAMING TOOLS HSS/-CO 5072457
TITEX F1352HUN-10.84 REAMING TOOLS HSS/-CO 5072125
TITEX F1352HUN-4.79 REAMING TOOLS HSS/-CO 5072521
TITEX F1352HUN-11.9 REAMING TOOLS HSS/-CO 5072231
TITEX F1352HUN-10.78 REAMING TOOLS HSS/-CO 5072119
DOR HSCO REAMER 8.2