Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
HSS machine drill Presto
References
presto:
720007.0
rubix:
2545571
Technical specifications
Total length
134
mm
Product details
Technical specifications
Product details : PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
Presto Taper shank machine Reamers are the ideal choice when machining using a taper driven adaptor and they produce a H7 tolerance hole.
Technical specifications
Attributes
Total length
134
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.10
excl. VAT
/
Each
£
39.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
DOR CARBIDE REAMER 11.99
TITEX F1352HUN-8.38 REAMING TOOLS HSS/-CO 5072918
TITEX F1352HUN-5.07 REAMING TOOLS HSS/-CO 5072549
DOR CARBIDE REAMER 12.05
TITEX F1352HUN-1.56 REAMING TOOLS HSS/-CO 5071997
TITEX F1352HUN-9.91 REAMING TOOLS HSS/-CO 5073071
TITEX F1342-20 REAMING TOOLS HSS/-CO 5071743
TITEX F1352-5.9 REAMING TOOLS HSS/-CO 5071896
DORMER B1705.5 REAMER 5.50 MM 5986586
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
DORMER B9016.0 REAMER 6.00 MM 5986531
TITEX F1352HUN-3.85 REAMING TOOLS HSS/-CO 5072427
TITEX F1352-4.3 REAMING TOOLS HSS/-CO 5071880